Abbotsford

KLEIN TOOLS 8220 Pad VELCRO climber

Price $299.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:8220
Documents Documents

Description

Velcro provides the maximum amount of adjustability (4 inch). Continuous wrap with metal cinch loop for quick attachment and ease of use. Extra wide cuff fastens around the calf to provide more support. Padded for additional comfort.


4-Inch (102 mm) of Velcro brand fasteners provide the maximum amount of adjustability

Continuous wrap with metal cinch loop for quick attachment and ease of use

Extra wide cuff fastens around the calf to provide more support

Weight: 2.2 pounds

Specifications

Brand Name Klein Tools Item Name Climber Pad
Type Hook and Loop Material Velcro
Weight 1.760 lb For Use With Pole and Tree Climbers
Standards California Proposition 65 Warning UPC 092644520006

Packages

1 - UNIT - 1