Abbotsford

KLEIN TOOLS KG-2 Gaff Sharpening Kit Leather

Price $92.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KG-2

Description

Kit contains: 8" fine-tooth file, 3" honing stone, Klein gaff gauge, fully-illustrated gaff sharpener instructions, handy roll-up canvas case with tie.


Comes with handy, rugged canvas case with tie

Includes gaff gauge, sharpener and instructions

Weight: 5.4 ounces

Product Dimensions: 9.4 x 4.6 x 3.4-Inches

Specifications

Brand Name Klein Tools Item Name Gaff Sharpening Kit
Type Pole And Tree Climber Sharpening Kit Material Leather
Color Tan Weight 0.32 lb
Includes 8 in Fine Tooth File, 3 in Honing Stone and Klein Gaff Gauge Application For Sharpening Pole and Tree Climbers
UPC 092644520020

Packages

1 - UNIT - 1