Abbotsford
HOFA20NTMA2

HOFFMAN A20NTMA2 BRACKETS FIT A OR B = 20.0, 2

Price $137.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A20NTMA2

Description

Provide strong, versatile and easily installed terminal block mounting supports. These assemblies fit many Single-Door, Type 4, 12, and 13 Enclosures. They also fit large Type 1 enclosures and the larger sizes of Hinged Cover Lift-Off Type 3R enclosures as well as most of the Two-Door Wall-Mounted Type 12 enclosures. Each enclosure requires one terminal block bracket kit plus the desired number of terminal straps. The terminal block brackets and the terminal straps must be ordered separately. To select the correct terminal straps, determine whether the terminal straps will be mounted parallel to the A dimension or the B dimension of the enclosure. Be sure to specify the quantity required. To select the correct bracket assembly, determine whether the brackets will be mounted parallel to the A dimension or the B dimension of the enclosure.


Each kit consists of two or three brackets which mount on the enclosure collar studs

Terminal Block Bracket Kit can be installed with straps parallel to the A dimension or the B dimension of the enclosure

One bracket is required for each row of collar studs parallel to the brackets

Terminal blocks are not included

Specifications

Brand Name Hoffman Sub Brand Hoffman
Size fits 20.00 in Material Steel
Type Electrical Accessories Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510217105

Packages

1 - UNIT - 1