Abbotsford
HOFA6JTMA

HOFFMAN A6JTMA Bracket assembly terminal block steel 1.44x5"

Price $46.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A6JTMA

Description

BRACKET ASSEMBLY; CONTENTS (2) BRACKET; LENGTH 5 INCH; BOX WELDNUT MOUNTING; MOUNTING DEPTH 1.44 INCH; USED ON OIL TIGHT JUNCTION BOX/FIBERGLASS NEMA 4X ENCLOSURE/HINGED COVER LIFT OFF 16 GAUGE NEMA 3R ENCLOSURE; HOFFMAN[R] BRAND; FINISH WHITE OVER PHOSPHATIZED SURFACE


Each kit consists of two brackets which mount on the enclosure weldnuts

Terminal Block Bracket Kit can be installed with straps parallel to the A dimension or the B dimension of the enclosure

Terminal blocks are not included

Specifications

Brand Name Hoffman Sub Brand Hoffman
Size fits 6.00 in Material Steel
Type Electrical Accessories Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510563806

Packages

1 - UNIT - 1