Abbotsford
HOFMPA04

HOFFMAN MPA04 MP BRACKETS FRONT FIXING (4)

Price $164.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPA04
Documents Documents

Description

To fix mounting plates in the rear of the enclosures, use mounting brackets rear fixing. This Mounting Brackets Rear Fixing, MPA-RF, MPA04 item measures 91x84x58mm with a material of Mild Steel, finish Zinc Plated.


Description: To fix mounting plates in the enclosure. Brackets are needed when an extra mounting plate is required or when the enclosure is ordered without mounting plate (PE).

Material: 3 mm zinc plated steel.

Pack quantity: 2 top brackets and 2 bottom sliding brackets with mounting accessories.

Benefit: the mounting plate can be positioned to support any configuration such as back-to-back mounting plate, or aligning the components with the inner door

Comment: these brackets should only be purchased if the mounting plate is purchased as an accessory; for depth adjustment of a mounting plate that is delivered with an enclosure, select MPD

Specifications

Brand Name Hoffman Size 3.58 x 3.31 x 2.28 inch
Material Mild Steel Type IEC Enclosure Accessories
Application Stationary Machinery and Equipment Outside Factory UPC 783510509552

Packages

1 - UNIT - 1