Abbotsford
HOFMPA06

HOFFMAN MPA06 MOUNTING PANEL BRACKETS (6)

Price $164.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPA06
Documents Documents

Description

Mounting plate brackets are needed when an extra mounting plate is required. This Mounting Plate Brackets, MPA-P, MPA06 item measures 91x84x58mm with a material of Mild Steel, finish Zinc Plated.


Description: To fix mounting plates in the enclosure, including brackets for depth adjustment in steps of 25 mm. Brackets are needed when an extra mounting plate is required or when the enclosure is ordered without mounting plate (PE).

Material: 3 mm zinc plated steel.

Pack quantity: 2 top brackets, 2 bottom sliding brackets and 2 adjustment brackets with mounting accessories.

Benefit: the mounting plate can be positioned to support any configuration such as back-to-back mounting plate, or aligning the components with the inner door

Comment: these brackets should only be purchased if the mounting plate is purchased as an accessory; for depth adjustment of a mounting plate that is delivered with an enclosure, select MPD

Specifications

Brand Name Hoffman Size 3.58 x 3.31 x 2.28 inch
Material Mild Steel Type IEC Enclosure Accessories
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510509637

Packages

1 - UNIT - 1