Abbotsford
HOFMPR1200

HOFFMAN MPR1200 REINFORCING KIT MP 1200

Price $493.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPR1200
Documents Documents

Description

Mounting Plate Reinforcement Profiles, MPR allows heavy component mounting to plate while dampening vibrations. This Mounting Plate Reinforcement Profiles, MPR, MPR1200 item measures 35x1082x21mm with a material of Mild Steel, finish Galvanized.


Description: Reinforcing a mounting plate (MP) when heavily equipped. For dampening of vibrations and stabilization. Easy mounting without drilling. In order to achieve maximum damping, fixing of the mounting plate to the profile is advised.

Material: 2 mm galvanized steel.

Pack quantity: 2 profiles with mounting accessories.

Benefit: customers can mount heavy components onto the mounting plate while dampening down any vibrations

Comment: highly recommended to mount the reinforcement brackets, MPE or MPEF in combination with the profiles

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Size 1.38 x 42.6 x 0.83 inch Material Steel
Application Controls and Drives; Factory Automation and Process Control UPC 783510514075

Packages

1 - UNIT - 1