Description
FIXED, FRAMED; FRAME SIZE 14.17 INCH W X 1.26 INCH D X 12.2 INCH H; WINDOW SIZE 276 MM W X 253 MM H; CLEAR 0.188 INCH POLYCARBONATE WINDOW MATERIAL; DIE CAST AESTHETIC ALUMINUM FRAME; ANSI 61 GRAY FRAME FINISH; INCLUSION MOUNTING SCREWS
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Window Kit | Type | Fixed |
| Length | 12.2 in | Width | 14.17 in |
| Depth | 1.260 cm | Material | Die Cast Aluminum Frame/Polycarbonate Window |
| Series | 41570 | Thickness | 1.26 in |
| Color | ANSI 61 Gray | Finish | Textured |
| Enclosure Type | NEMA Type 4 and 12, IEC 60529, IP66 | For Use With | 310 mm L x 360 mm W x 32 mm D Operator Interface Enclosure |
| Includes | Mounting Hardware | Standards | RoHS Compliant, UL 508A, 508, File Number E61997, CSA File Number LR42186: Type 4 and Type 12 |
| Application | Controls and Drives | UPC | 783510415709 |
Packages
| 1 - UNIT - 1 |