Description
Concept fixed window kit can be used as a viewing window on larger standard nVent HOFFMAN enclosure doors. Pre-assembled kit is secured to front opening of enclosure by mounting screws.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Window Kit | Type | Fixed |
| Length | 12.2 in | Width | 14.17 in |
| Depth | 1.260 cm | Material | Die-Cast Aluminum/Polycarbonate |
| Thickness | 1.26 in | Color | Light Gray |
| Finish | RAL 7035 | Enclosure Type | NEMA Type 4 and 12, IEC 60529, IP66 |
| For Use With | 310 mm L x 360 mm W x 32 mm D Operator Interface Enclosure | Includes | Mounting Hardware |
| Standards | RoHS Compliant, UL 508A, 508, File Number E61997, CSA File Number LR42186: Type 4 and Type 12 | Application | Controls and Drives |
| UPC | 783510156794 |
Packages
| 1 - UNIT - 1 |