Abbotsford
HOFCWF4045

HOFFMAN CWF4045 Kit window fixed & hinged 15.75x17.72x1.3"

Price $635.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CWF4045
Documents Documents

Description

FIXED, FRAMED; FRAME SIZE 17.72 INCH W X 1.3 INCH D X 15.75 INCH H; WINDOW SIZE 366 MM W X 343 MM H; CLEAR 0.188 INCH POLYCARBONATE WINDOW MATERIAL; DIE CAST AESTHETIC ALUMINUM FRAME; ANSI 61 GRAY FRAME FINISH; INCLUSION MOUNTING SCREWS


Aesthetic die-cast aluminum frame

0.188-in. (5-mm) thick, clear polycarbonate window

Furnished window frame caps conceal mounting screws

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Type CONCEPT Accessories Length 18.90 in
Width 18.70 in Depth 1.30 cm
Material Aluminum Thickness 0.15 in
Color ANSI 61 Finish Powder Coat
Application Controls and Drives UPC 783510415808

Packages

1 - UNIT - 1