Abbotsford
HOFCWF5557

HOFFMAN CWF5557 Kit window fixed & hinged 21.65x22.44x1.42"

Price $857.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CWF5557
Documents Documents

Description

FIXED, FRAMED; FRAME SIZE 22.44 INCH W X 1.42 INCH D X 21.65 INCH H; WINDOW SIZE 486 MM W X 493 MM H; CLEAR 0.188 INCH POLYCARBONATE WINDOW MATERIAL; DIE CAST AESTHETIC ALUMINUM FRAME; ANSI 61 GRAY FRAME FINISH; INCLUSION MOUNTING SCREWS


Aesthetic die-cast aluminum frame

0.188-in. (5-mm) thick, clear polycarbonate window

Furnished window frame caps conceal mounting screws

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Type CONCEPT Accessories Length 24.20 in
Width 24.25 in Depth 1.42 cm
Material Aluminum Thickness 0.15 in
Color ANSI 61 Finish Powder Coat
Application Controls and Drives UPC 783510415907

Packages

1 - UNIT - 1