Abbotsford
HOFCWHD3136LG

HOFFMAN CWHD3136LG Kit window deep hinge light-grey 14.17x3.31x12.2"

Price $1,093.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CWHD3136LG

Description

CONCEPTĀ® Deep hinged window kit is hinged on left side and has a single-point slotted latch. Aesthetic die-cast aluminium frame has 0.188 inch (5 mm) thick, clear polycarbonate window. Two-inch space between enclosure front opening and window surface accommodates switches, lights, meters and other components. This kit can be used as an accessory window kit on larger standard Hoffman enclosure doors. Textured finish RAL 7035 light grey.


Hinged on the left side and has a single-point slotted latch

Optional locking or non-locking wing knob latch is available

Aesthetic die-cast aluminum frame

0.188-in. (5-mm) thick, clear polycarbonate window

Specifications

Brand Name Hoffman Sub Brand Concept
Type CONCEPT Accessories Length 15.00 in
Width 14.75 in Depth 3.31 cm
Material Steel Thickness 1.52 mm
Color Light Gray Finish Powder Coat
Application Controls and Drives UPC 783510157395

Packages

1 - UNIT - 1