Abbotsford
HOFAWDH3624N4SS

HOFFMAN AWDH3624N4SS Window kit deep hinged ss 34.19x20.14x2.73in

Price $6,728.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AWDH3624N4SS
Documents Documents

Description

Type 4 and 4X deep-hinged window kit, 316L Stainless steel. Provide protection, visibility and easy access to equipment and components installed behind the viewing area. Window kits are conveniently sized to allow direct mounting in the usable door area of Hoffman NEMA and CONCEPTĀ® wall-mount enclosures, as well as any Hoffman enclosure with a suitably sized mounting surface. These kits have an aesthetic appearance, quarter-turn latching for easy access, 0.25 inch (6 mm) thick, clear polycarbonate material for viewing, 2.5 inch (64 mm) depth to allow for deep controls and a built-in gasket compression stop to facilitate flush mounting. Each kit comes with a mounting template and hardware to allow for easy installation and can be mounted either left or right hinged.


Quarter-turn latches for quick access

0.25-in. (6-mm) thick, clear polycarbonate windows for easy viewing

2.5-in. (64-mm) deep to allow for deep controls

Built-in gasket compression stop on back of window kit facilitates flush mounting

Designed for either left or right hinging

Includes mounting template and mounting hardware

Easy-to-remove clip-style hinge pin

Optional Concept handles can be purchased separately to replace the standard quarter-turn latches

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Window Kit Type Deep-Hinged
Length 34.19 in Width 20.14 in
Depth 2.73 in Material Low Carbon 316L Stainless Steel Frame/Polycarbonate Window
Thickness 14 ga Color Gray
Finish #4 Brushed Standards NEMA/EEMAC 12/3R/4/4X Rated
Application For Controls and Drives, Corrosive Environments, Power Distributions UPC 783510130220

Packages

1 - UNIT - 1