Abbotsford
HOFPGS6K

HOFFMAN PGS6K ProLine Grounding Bar System DIN Rail Copper 600 mm W

Price $377.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PGS6K
Documents Documents

Description

Grounding bar system, copper plated, 600mm length, Fits 800mm deep frame front to back horizontally, 14/17 number of M6 holes and screws, 30/31 number of M5 holes and screws, Fits all enclosures if mounted vertically.


Bars are plated copper with M6 and M5 tapped holes; mounting bracket is insulated

Fits all enclosures if mounted vertically; for depth-mounting, 200mm length fits 400mm deep frame, 400mm fits 600mm, and 600mm fits 800mm

Mounting hardware and M5, M6 fasteners for grounding included

Mounting hardware and M5, M6 fasteners for grounding included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Grounding Bar System Type DIN Rail
Size 600 mm W Material Copper
Standards UL File Number E61997 Application Controls and Drives; Power Distribution
UPC 783510459994

Packages

1 - UNIT - 1