Description
Screw/bar type knockout seal. Open box knockouts to protect exposed wires. They are used in standard, air tight or dust tight applications when they have gaskets. One piece preassembled screw and backer bar slides on open knockout holes without removing box devices or covers.
Specifications
| Brand Name | Nesco | Item Name | Knockout Seal |
| Connection Size | 2-1/2 in | Material | Neoprene Back |
| Type | Vapor Tight | Application | For Snap-In/Snap-Out Knockout Filler that Fits all Metallic and Non-Metallic Material from 1/32 - 1.8 in |
Packages
| 10 - UNIT - (10) |