Abbotsford
NESKOS300

NESCO KOS-300 Knockout Seal 3 in Steel, Neoprene Backing

Price $19.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NESCO
Manufacturer #:KOS-300

Description

Screw/bar type knockout seal. Open box knockouts to protect exposed wires. They are used in standard, air tight or dust tight applications when they have gaskets. One piece preassembled screw and backer bar slides on open knockout holes without removing box devices or covers.

Specifications

Brand Name Nesco Item Name Knockout Seal
Connection Size 3 in Material Steel, Neoprene Backing
Type Vapor Tight Application For Snap-In/Snap-Out Knockout Filler that Fits all Metallic and Non-Metallic Material from 1/32 - 1.8 in

Packages

10 - UNIT - (10)