Abbotsford
HOFCLKDBM3

HOFFMAN Lock Insert, Double Bit with Key, Black Textured, Steel

Price $54.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CLKDBM3
Documents Documents

Description

Lock inserts can be substituted for the standard 3-mm double-bitlatch insert. Inserts have a chrome finish. Matching key is zinc die cast.


Inserts have a chrome finish

Matching key is zinc die-cast

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Length 7.25 in Width 5.00 in
Material Steel Type Handles and Door Accessories
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510474904

Packages

1 - UNIT - 1