Abbotsford
HOFCSD363612SS6R

HOFFMAN CSD363612SS6R Concept Enclosure with Quarter-Turn Latch 36 in Wx 12 in D Dust Resistant

Price $8,245.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD363612SS6R
Documents Documents

Description

ONE DOOR; HEIGHT 36 INCH; WIDTH 36 INCH; DEPTH 12 INCH; 316L STAINLESS STEEL; MATERIAL SPECIFICATION 14 GAUGE; #4 SMOOTH BRUSHED; HIDDEN HINGED WITH REMOVABLE PIN, FOAM GASKETED, SELF GROUNDING QUARTERTURN LATCH COVER; BACK PANEL CP3636 NOT INCLUDED; NEMA 3R/4/4X/12/13, IP66; DIRECT/WALL BRACKET MOUNTING; SERVICE TYPE INDOOR/OUTDOOR; APPROVAL UL 508, UL 508-A, CUL C22.2; CONCEPT[R] BRAND


Seams continuously welded and ground smooth

Minimum-width body flange provides maximum body opening

Corner formed doors

External formed 90-degree body flange

Stainless steel quarter-turn latches with flush slotted insert provided on three sides of enclosure door

Integral door alignment device to properly align door and gasket to body offset

Panel mounting studs fit optional Concept panels and other accessories

Mounting holes in back of body for direct mounting or for optional external mounting brackets

Stainless steel hidden hinges

Doors are interchangeable and easily removed by pulling clip-style hinge pins

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure with Quarter-Turn Latch Length 41.00 in
Width 36 in Depth 12 in
Material 304 Stainless Steel/316L Stainless Steel Series CWS
Type Dust Resistant Standards UL Listed, CSA Certified, UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 3R, 4, 4X, 12, File Number E6199
Application For Indoor or Outdoor Applications that Require Corrosion Protection from Chemicals and Water UPC 783510148430

Packages

1 - UNIT - 1