Abbotsford
HOFCSD423612SS6R

HOFFMAN CSD423612SS6R Enclosure wall mount 304 ss NEMA4X 42x36x12in

Price $9,491.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD423612SS6R
Documents Documents

Description

CONCEPT™ wall-mount enclosure with additional quarter-turn latches. Made of 14 gauge type 304 stainless steel (door and body). Seams continuously welded and ground smooth. Minimum-width body flange provides maximum body opening. Corner formed doors. External formed 90° body flange. Stainless steel quarter-turn latches with flush slotted insert provided on three sides of enclosure door. Integral door alignment device to properly align door and gasket to body offset. Panel mounting studs fit optional CONCEPT panels and other accessories. Mounting holes in back of body for direct mounting or for optional external mounting brackets. Stainless steel hidden hinges. For indoor or outdoor applications that require corrosion protection from chemicals and water.


Seams continuously welded and ground smooth

Minimum-width body flange provides maximum body opening

Corner formed doors

External formed 90-degree body flange

Stainless steel quarter-turn latches with flush slotted insert provided on three sides of enclosure door

Integral door alignment device to properly align door and gasket to body offset

Panel mounting studs fit optional Concept panels and other accessories

Mounting holes in back of body for direct mounting or for optional external mounting brackets

Stainless steel hidden hinges

Doors are interchangeable and easily removed by pulling clip-style hinge pins

Specifications

Brand Name Hoffman Sub Brand Concept
Length 47.00 in Width 36 in
Depth 12 in Material 316 Stainless Steel
Type Stainless Steel Wall Mounted Industrial Enclosures Standards Mounting brackets required to meet UL/CSA external mounting requirements., UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File Number E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IEC 60529, IP66, Mee
Application Controls and Drives; Corrosive Environments UPC 783510148447

Packages

1 - UNIT - 1