Description
THREE POINT KEYLOCKING COUNTER CLOCKWISE HANDLE LATCH KIT; NEMA 12; USED ON SINGLE DOOR ENCLOSURE; CONTENTS ADJUSTABLE ROD GUIDE, HANDLE, LATCH, LATCH ROD
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Latch Kit | Length | 25.50 in |
| Width | 4.50 in | Material | Steel |
| Series | A80 | Type | Three Point, Keylocking, Counter Clockwise |
| Color/Finish | Brushed Chrome | For Use With | 36 or 48 in One-Door Type 12 Enclosures |
| Includes | Handle, Latch, Latch Rods, Adjustable Rod Guides and All Hardware | Application | Controls and Drives, Power Distribution |
| UPC | 783510227906 |
Packages
| 1 - UNIT - 1 |