Abbotsford
HOFAL2CR

HOFFMAN AL2CR Hoffman Latch Kit Three Point, Keylocking, Clockwise Brushed Chrome

Price $365.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AL2CR
Documents Documents

Description

3-point Latch kit designed for field installation on most standard one-door Type12 enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed.


Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware

These kits are available with a key locking handle, a non-locking handle or a padlocking handle

Two keys are furnished with keylocking handles

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Latch Kit Length 25.20 in
Width 4.40 in Material Steel
Series A80 Type Three Point, Keylocking, Clockwise
Color/Finish Brushed Chrome For Use With 36, 42 or 48 in One-Door NEMA Type 12 Enclosures
Includes Handle, Latch, Latch Rods, Adjustable Rod Guides and All Hardware Application Controls and Drives, Power Distribution
UPC 783510219505

Packages

1 - UNIT - 1