Abbotsford
HOFAL2ACCW

HOFFMAN AL2ACCW Hoffman Latch Kit 10 in Lx 8 in Wx 1 in D Handles and Door Accessories Zinc Plated

Price $148.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AL2ACCW
Documents Documents

Description

Latch kit for one-door type 12 enclosures, 1-point, Opens counter clockwise, Key lock, Counterclockwise, Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware, These latch kits will not fit Hoffman disconnect, CONCEPTā„¢ or PROLINEā„¢ enclosures.


Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware

These kits are available with a key locking handle, a non-locking handle or a padlocking handle

Two keys are furnished with keylocking handles

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Length 10.00 in Width 8.00 in
Material Steel Type Handles and Door Accessories
Application Controls and Drives; Power Distribution UPC 783510227708

Packages

1 - UNIT - 1