Abbotsford
HOFAL2BR

HOFFMAN AL2BR Latch kit 3-point keylock clockwise NEMA12

Price $185.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AL2BR
Documents Documents

Description

3-point Latch kit designed for field installation on most standard one-door Type12 enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed.


Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware

These kits are available with a key locking handle, a non-locking handle or a padlocking handle

Two keys are furnished with keylocking handles

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Latch Kit Length 19.60 in
Width 4.50 in Material Steel
Type 3-Point, Keylocking, Clockwise Color/Finish Chrome
For Use With 16 to 30 in Door Type NEMA Type 12 Enclosures Includes Handle, Latch, Latch Rods, Adjustable Rod Guides and All Hardware
Application Controls and Drives, Power Distribution UPC 783510219406

Packages

1 - UNIT - 1