Abbotsford

HOFFMAN AL31 Hoffman Latch Kit Handles and Door Accessories Chrome

Price $64.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AL31
Documents Documents

Description

Slotted insert for type 4 and 12 enclosures which have external screw clamps, Requires only a quarter turn (90 degrees) to open or close.


Replace existing clamps with the same number of latches and positioned in the same locations

Complete instructions are furnished

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Length 7.20 in Width 5.00 in
Material Steel Type Handles and Door Accessories
Application Controls and Drives; Power Distribution UPC 783510323806

Packages

1 - UNIT - 1