Description
7 mm Square insert fits Type 4 and 12 enclosures which have external screw clamps. Requires only a quarter-turn (90°) to open or close. An internal O-ring and external gasket assure a water-tight and dusttight seal. Installation requires a hole punched or drilled in the door for each latch.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Length | 7.20 in | Width | 5.00 in |
| Material | Steel | Type | Handles and Door Accessories |
| Application | Controls and Drives; Power Distribution | UPC | 783510323905 |
Packages
| 1 - UNIT - 1 |