Abbotsford
HOFAL35Y

HOFFMAN AL35Y Hoffman Latch Kit Handles and Door Accessories Zinc Plated

Price $35.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AL35Y
Documents Documents

Description

Latch kit for Type 4 and 12 Enclosures, Key for AL 35, Die-cast zinc, chrome finish, Requires only a quarter-turn (90 degrees) to open or close, An internal o-ring and external gasket assure a water-tight and dusttight seal, Installation requires a hole punched or drilled in the door for each latch, Complete instructions are furnished, A square or triangular key is required for tamper-resistant latches, Fits type 4 and 12 enclosures which have external screw clamps.


Replace existing clamps with the same number of latches and positioned in the same locations

Complete instructions are furnished

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Latch Kit Length 7.20 in
Width 5.00 in Material Steel
Series A80 Type Handles and Door Accessories
Color/Finish Zinc Plated For Use With NEMA Type 4 and 12 Enclosures, AL35 Die-Cast Zinc Latch
Includes O-Ring, External Gasket, Latch Application Controls and Drives, Power Distribution
UPC 783510118600

Packages

1 - UNIT - 1