Abbotsford
HOFAL36A

HOFFMAN AL36A Hoffman Latch Kit One Point, Padlock, Clockwise or Counter Clockwise Plated

Price $295.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AL36A
Documents Documents

Description

Latch kit for one-door type 12 enclosures, 1-point latch kit, Padlock handle type, Opens either clockwise or counter clockwise, Designed for field installation on most standard one-door type 12 enclosures, Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware, All openings through the door are gasketed to assure a complete seal.


Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware

These kits are available with a key locking handle, a non-locking handle or a padlocking handle

Two keys are furnished with keylocking handles

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Latch Kit Length 12.00 in
Width 9.00 in Material Stainless Steel
Series A80 Type One Point, Padlock, Clockwise or Counter Clockwise
Color/Finish Plated For Use With One-Door NEMA Type 12 Enclosures
Includes Handle, Latch, Latch Rods, Adjustable Rod Guides and All Hardware Application Controls and Drives, Power Distribution
UPC 783510338596

Packages

1 - UNIT - 1