Abbotsford
HOFAL36BR

HOFFMAN AL36BR Latch kit 3-point padlock clockwse or ccw NEMA12

Price $424.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AL36BR
Documents Documents

Description

3-point Latch kit designed for field installation on most standard one-door Type12 enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed.


Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware

These kits are available with a key locking handle, a non-locking handle or a padlocking handle

Two keys are furnished with keylocking handles

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Length 19.40 in Width 4.50 in
Material Stainless Steel Type Handles and Door Accessories
Application Controls and Drives; Power Distribution UPC 783510338695

Packages

1 - UNIT - 1