Abbotsford

HOFFMAN ASL6 SAFETY LOCKOUT LESS CHAIN

Price $35.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ASL6
Documents Documents

Description

Safety Lockouts provide a means of using multiple padlocks on a secured power source. Manufactured with six station holes. Overall length is 5.06 in. (128 mm) and padlock holes are .38-in. (10-mm) in diameter.


Padlock is not included

Catalog number ASL6C includes a 10.00-in. (254-mm) plated steel chain

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Length 7.20 in Width 5.00 in
Material Steel Type Handles and Door Accessories
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510254407

Packages

1 - UNIT - 1