Abbotsford
HOFASLDAC

HOFFMAN ASLDAC DUAL ACCESS SAFETY LOCK-OUT WI

Price $165.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ASLDAC
Documents Documents

Description

Dual-Access Safety Lockouts provide a means of using two padlocks on a secured power source. Either padlock can be removed enabling power to be interrupted and enclosure accessed. Padlock holes are .38-in. (10-mm) in diameter.


Padlock is not included

Catalog number ASLDAC includes a 10.00-in. (254-mm) plated steel chain

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Length 7.00 in Width 5.00 in
Material Steel Type Handles and Door Accessories
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510113902

Packages

1 - UNIT - 1