Abbotsford

HOFFMAN EPL4 Handle quarter-turn key padlocking

Price $117.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:EPL4
Documents Documents

Description

PADLOCKING QUARTER TURN HANDLE WITH KEY; USED ON COMLINE[R] WALL MOUNT ENCLOSURE; COMLINE[R] BRAND


The ComLine Handle Options provide locking mechanisms for added enclosure security

They can be padlocked for added security

The kit includes the handle and mounting hardware

It should be installed using the existing enclosure cam

Specifications

Brand Name nVent Hoffman Sub Brand ComLine
Length 11.25 in Width 9.25 in
Material Steel Type Networking Accessories
Application Datacom and Telecom Equipment UPC 783510374099

Packages

1 - UNIT - 1