Abbotsford

HOFFMAN PDKL Insert lock DIN 2-keys code-333

Price $127.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PDKL
Documents Documents

Description

KEY FLUSH SWING HANDLE DIN KEYLOCK; USED ON P20 SERIES MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND


Includes profile lock and two keys.

Order one profile lock for each handle

Specifications

Brand Name Hoffman Sub Brand ProLine
Length 10.00 in Width 6.50 in
Material Mild Steel Type External Mounting for ProLine Industrial Enclosures
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 783510869403

Packages

1 - UNIT - 1