Abbotsford
HOFPFHKBL

HOFFMAN PFHKBL ProLine Keylocking Flush Handle 14 in Lx 7 in Wx 2 in D Doors and Door Accessories Textured Polyester Powder Coated

Price $329.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PFHKBL
Documents Documents

Description

Keylocking flush handle, Two keys are furnished, Keylock feature locks the handle to provide security for enclosure, When the key is in unlocked position, pushbutton releases handle to provide access to enclosure, Handle is die-cast zinc finished with RAL 9005 textured black polyester powder paint, Provision to add logo, Handle can be installed to rotate either clockwise or counter-clockwise.


Provision to add your logo is included

Handle can be installed to rotate either clockwise or counterclockwise

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Length 14.00 in Width 1.5 in
Depth 0.87 in Material Steel
Type External Mounting for ProLine Industrial Enclosures Application Controls and Drives; Power Distribution
UPC 783510951504

Packages

1 - UNIT - 1