Abbotsford
HOFPKOSLFH

HOFFMAN PKOSLFH MODULAR ENCLOSURE DIN KEY LOCK

Price $118.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PKOSLFH
Documents Documents

Description

The DIN profile key lock provides key locking security for the Flush Swing Handle with DIN provision.


Includes profile lock and two keys.

Order one profile lock for each handle

Specifications

Brand Name Hoffman Sub Brand ProLine
Length 7.25 in Width 5.00 in
Material Mild Steel Type External Mounting for ProLine Industrial Enclosures
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 783510349592

Packages

1 - UNIT - 1