Abbotsford
HOFPKOTM7

HOFFMAN PKOTM7 KEY INSERT, 7MM TRIANGLE

Price $52.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PKOTM7
Documents Documents

Description

Key Inserts are used with Flush Bezels. Optional for any solid, window and disconnect door. Key Inserts are zinc die-cast. A matching key is included.


Key Inserts are zinc die-cast. A matching key is included

A matching key is included

Specifications

Brand Name Hoffman Sub Brand ProLine
Length 13.50 in Width 10.50 in
Material Steel Type Doors and Door Accessories
Application Controls and Drives; Power Distribution UPC 783510951801

Packages

1 - UNIT - 1