Abbotsford
GIASVB18

GIANTECH PLASTIC 18 inch x 12 inch x 7.75 inch Vapour Barrier Soft Recess Lighting

Price $10.5804 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GIANTECH PLASTIC
Manufacturer #:SVB-18

Description

SVB-18: Soft Recess / Pot Light, (7 7/8) high 90c , Code, for most of the recess / spot light with rature control under 90c

Specifications

Brand Name Giantech Plastic Products Item Name Vapor Barrier
Material Polyethylene Film Type Soft, Flush Mount
Color/Finish Transparent Dimensions 25 in L x 10 in W x 7-3/4 in H
Application For Recess/Pot Lighting

Packages

100 - UNIT - (100)