Abbotsford
HOFACLJIC

HOFFMAN ACLJIC Hoffman Lock Kit Handles and Door Accessories Steel

Price $84.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ACLJIC
Documents Documents

Description

Lock kit for clamp cover junction boxes, 1.25 inch length, One hole must be drilled or punched in the cover to receive the cylinder lock, Includes complete installation instructions, Used for clamp cover junction boxes.


Installation instructions are included

Two keys are included

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Handles and Door Accessories Material Steel
Finish Chrome Application Controls and Drives; Power Distribution
UPC 783510255800

Packages

1 - UNIT - 1