Abbotsford
HOFDMFK1

HOFFMAN DMFK1 MOUNTING FOOT KIT 6X6, 10X, 2

Price $128.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DMFK1
Documents Documents

Description

Mounting bracket kits are field-installable. DMFK1 and DMFK2 include two 14-gauge steel external mounting brackets and fasteners. CMFK, CMFKSS, and CMTGFT include four brackets per kit.


Plastic mounting foot kits are rated for 500 lb (227 kg) maximum load

Sealing washers are provided with each kit to maintain Type 4 and 12 after installation

Stainless steel and plastic mounting bracket kits are rated to Type 4X

All hardware is included

Specifications

Brand Name nVent Hoffman Sub Brand DesignLine
Type Mounting Accessories Material Steel
Finish Plated Application Controls and Drives
UPC 783510605803

Packages

1 - UNIT - 1