Description
Blank adapter plates, mild steel used to cover flange cutouts in disconnect enclosures when disconnects are not installed. This greatly increases the versatility of disconnect enclosures enabling them to also be used as regular type 12 enclosures. It has an oil-resistant gasket to maintain a dust-tight and oil-tight seal. Mounting hardware and instructions are included.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Type | Disconnect Accessories | Material | Steel |
| Color | Gray | Finish | Powder Coat |
| Application | Arc Flash Safety; Controls and Drives; Power Distribution | UPC | 783510281090 |
Packages
| 1 - UNIT - 1 |