Description
Extension from the DUKO series. It is intended to be installed on top of an existing enclosure, providing additional depth and flexibility for wiring applications.
Specifications
| Brand Name | Bel Products | Item Name | Box Extension with Knockout |
| Height | 16 in | Width | 16 in |
| Depth | 6 in | Material | 16 ga Steel |
| Color/Finish | ANSI/ASA 61 Gray, Polyester Textured Powder Coating | Series/Model | DUKO-RING |
| Application | For Screw on Cover Box and/or Concrete Direct Burial Junction Box | UPC | 621691127090 |
Packages
| 1 - UNIT - 1 |