Abbotsford
BELDUKO18186RING

ABB DUKO18186-RING EXT.RING DUKO18186

Price $149.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:DUKO18186-RING

Description

Extension from the DUKO series. It is intended to be installed on top of an existing enclosure, providing additional depth and flexibility for wiring applications.

Specifications

Brand Name Bel Products Item Name Enclosure
Type 30-Outlet, General-Purpose, Square Height 18 in
Width 18 in Depth 6 in
Material 16 ga Steel Color/Finish ANSI/ASA 61 Gray/Polyester Textured Powder-Coated
Mounting Surface Series/Model DUKO-RING
Standards NEMA 1 UPC 621691128219

Packages

1 - UNIT - 1