Description
Extension from the DUKO series. It is intended to be installed on top of an existing enclosure, providing additional depth and flexibility for wiring applications.
Specifications
| Brand Name | Bel Products | Item Name | Box Extension with Knockout |
| Height | 10 in | Width | 10 in |
| Depth | 4 in | Number of Gangs | 6 |
| Material | 16 ga Steel | Color/Finish | ANSI/ASA 61 Gray, Polyester Textured Powder Coating |
| Series/Model | DUKO-RING | Application | For Screw on Cover Box and/or Concrete Direct Burial Junction Box |
| UPC | 621691127069 |
Packages
| 1 - UNIT - 1 |