Abbotsford
BELDUKO884RING

ABB DUKO884-RING EXT.RING DUKO884

Price $28.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:DUKO884-RING

Description

Extension from the DUKO series. It is intended to be installed on top of an existing enclosure, providing additional depth and flexibility for wiring applications.

Specifications

Brand Name Bel Products Item Name Box Extension with Knockout
Height 8 in Width 8 in
Depth 4 in Material 16 ga Steel
Color/Finish ANSI/ASA 61 Gray, Polyester Textured Powder Coating Series/Model DUKO-RING
Application For Screw on Cover Box and/or Concrete Direct Burial Junction Box UPC 621691127052

Packages

1 - UNIT - 1