Abbotsford
TAB8252E0

ABB 82-52E-0 Adapter square box flat 5 SQUARE to 4"

Price $11.1113 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:82-52E-0

Description

5 SQUAREâ„¢ to 4 inch square box flat adapter.

Specifications

Brand Name Thomas & Betts Sub Brand 5 SQUARE™
Item Name Box Adapter Type 1-Outlet, Flat, Square
Height 5 in Depth 5 in
Material Steel Color/Finish Silver
Cubic Capacity 0 cu in For Use With 5 in Square to 4 in Square Boxes
Application For use with 5 SQUARE to 4 inch square boxes UPC 785991072280

Packages

1 - UNIT - 1