Abbotsford
TAB8252E14

ABB 82-52E-1/4 Adapter square box 1/4"raised 5 SQUARE to 4" 3.5cuin

Price $12.4979 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:82-52E-1/4

Description

5 SQUAREâ„¢ to 4 inch square box flat adapter.

Specifications

Brand Name Thomas & Betts Sub Brand 5 SQUARE™
Item Name Box Adapter Type 1-Outlet, Square
Height 5 in Width 101.6 mm
Depth 5 in Raised 1/4 in
Material Steel Color/Finish Silver
Cubic Capacity 3.5 in³ For Use With 5 in Square to 4 in Square Boxes
Application For use with 5 SQUARE to 4 inch square boxes UPC 785991072303

Packages

1 - UNIT - 1