Abbotsford
HOFAFK1816

HOFFMAN AFK1816 Kit mounting steel floor stand grey 9.17x16.06x18"

Price $790.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AFK1816
Documents Documents

Description

Floor stand kit 12 gauge steel floor stand has an ANSI 61 grey polyester powder finish over pre-treated surfaces. Components: each kit includes two stands. Two sets of floor stands are recommended for enclosures larger than double door free-stand enclosures.


Each kit includes two stands

Two sets of floor stands are recommended for enclosures larger than double door Free-Stand enclosures

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Floor Stand Kit Type Mounting Accessories
Size 18 x 16.06 x 9.17 in Material 12 ga Steel
Color/Finish Powder Coated Gray Standards ANSI 61, UL Listed, CSA Certified, NEMA Type 4, 4X, 12
Application For Hoffman Free-Stand Enclosures, Controls and Drives, Power Distribution UPC 783510257606

Packages

1 - UNIT - 1