Description
TWO PIECE; FREE STANDING/WALL MOUNT ENCLOSURE; HEIGHT 24 INCH; WIDTH 10.23 INCH; DEPTH 16.06 INCH; STEEL; MATERIAL SPECIFICATION 12 GAUGE; POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE; ANSI 61 GRAY; HOFFMAN[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Floor Stand Kit | Type | Mounting Accessories |
| Size | 10.23 in L x 16.06 in W x 24 in H | Material | 12 ga Steel |
| Color/Finish | ANSI 61 Gray/Polyester Powder Coated | Mounting | Wall |
| Standards | UL Listed, CSA Certified, NEMA Type 4, 4X, 12, RoHS Compliant | Application | For Hoffman Free-Stand Enclosures, To Install, Drill Holes in Bottom of the Enclosure and Bolt Floor Stands to Enclosure |
| UPC | 783510257804 |
Packages
| 1 - UNIT - 1 |