Description
4 inches square flat blank cover
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Square Cover | Type | Blank, Flat |
| Length | 4 in | Width | 101.6 mm |
| Depth | 3 mm | Material | Steel |
| Number of Outlets | 1 | Color | Silver |
| Finish | Galvanized | Mounting Type | Screw |
| Standards | CSA 5043 | UPC | 622538423009 |
Packages
| 50 - UNIT = (50) | 3600 - UNIT - 3600 |