Abbotsford

ABB BC54-C-1 4IN ROUND BLANK FLAT COVER

Price $2.0051 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BC54-C-1
Country of origin:Canada

Description

4 inches round cover flat blank


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Round Cover Type 1-Unit, Blank Flat
Diameter 4 in Width 101.6 mm
Material Steel Number of Outlets 1
Color Silver Mounting Type Horizontal
Standards CSA 5043 UPC 622538421227

Packages

50 - UNIT = (50) 100 - UNIT - 100 150 - UNIT - 150