Description
UNILET® Covers with gasket attached 0.75inch stem, Aluminium.
Specifications
| Brand Name | Appleton | Item Name | Cover with Gasket |
| Type | Round | Diameter | 3/4 in |
| Material | Aluminum | Mounting Type | Screw |
| For Use With | BKX Junction Box | UPC | 781381453288 |
Packages
| 1 - UNIT - 1 |